Skip Content

 
DIVERSEY

Floor Maintainer

Floor Maintainer close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Floor Maintainer 
Form
Please Select
Size
Please Select
Recommended Dilution
Please Select
RTU Yield per Container
Please Select
Fragrance
Please Select
Container Type
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
3 Products
Compare /
Item #
Mfr.
Model #
Form
Size
Recommended Dilution
RTU Yield per Container
Fragrance
Container Type
Price
Qty
Please use Qty box to add item(s) to cart.
92974600
Liquid
32 oz.
1:256 to 1:512
64.25 gal., 128.25 gal.
Citrus
Bottle

$197.00 / pkg. of 6

Enter location to check availability
Catalog Page #  NA

Price $197.00 / pkg. of 6

Technical Specs

  • Item Floor Maintainer
  • Form Liquid
  • Size 32 oz.
  • Recommended Dilution 1:256 to 1:512
  • RTU Yield per Container 64.25 gal., 128.25 gal.
  • Fragrance Citrus
  • Container Type Bottle
904116
1 gal.
Ready to Use
Characteristic
Jug

$51.65 / each

Enter location to check availability
Catalog Page #  NA

Price $51.65 / each

Technical Specs

  • Item Floor Maintainer
  • Size 1 gal.
  • Recommended Dilution Ready to Use
  • Fragrance Characteristic
  • Container Type Jug
93359764
5 L
1:256 to 1:512
Citrus

$190.50 / each

Enter location to check availability
Catalog Page #  1637 

Price $190.50 / each

Technical Specs

  • Item Floor Maintainer
  • Size 5 L
  • Recommended Dilution 1:256 to 1:512
  • Fragrance Citrus
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms