Skip Content

 
DIVERSEY

Floor Cleaner

Floor Cleaner close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Floor Cleaner 
Form
Please Select
Size
Please Select
Recommended Dilution
Please Select
RTU Yield per Container
Please Select
Fragrance
Please Select
Container Type
Please Select
Coverage per Gallon
Please Select
Green Certification or Other Recognition
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
21 Products
Compare /
Item #
Mfr.
Model #
Form
Size
Recommended Dilution
RTU Yield per Container
Fragrance
Container Type
Coverage per Gallon
Green Certification or Other Recognition
Price
Qty
Please use Qty box to add item(s) to cart.
3145221
Foam
5L
1:256
339.24 gal.
Floral
Bottle

$44.89 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $44.89 / each

Price $121.35 / each

Technical Specs

  • Item Floor Cleaner
  • Form Foam
  • Size 5L
  • Recommended Dilution 1:256
  • RTU Yield per Container 339.24 gal.
  • Fragrance Floral
  • Container Type Bottle
5799843
Liquid
1 gal.
1:10, 1:64, 1:128
11 gal, 65 gal, 129 gal
Odorless
Bottle

$110.80 / pkg. of 4

Enter location to check availability
Catalog Page #  NA

Price $110.80 / pkg. of 4

Technical Specs

  • Item Floor Cleaner
  • Form Liquid
  • Size 1 gal.
  • Recommended Dilution 1:10, 1:64, 1:128
  • RTU Yield per Container 11 gal, 65 gal, 129 gal
  • Fragrance Odorless
  • Container Type Bottle
9BP92017
Liquid
1 gal.
1:120
52 gal.
Floral
Jug
13,668 sq. ft.

$139.35 / pkg. of 4

Enter location to check availability
Catalog Page #  NA

Price $139.35 / pkg. of 4

Technical Specs

  • Item Floor Cleaner
  • Form Liquid
  • Size 1 gal.
  • Recommended Dilution 1:120
  • RTU Yield per Container 52 gal.
  • Fragrance Floral
  • Container Type Jug
  • Coverage per Gallon 13,668 sq. ft.
100828356
Liquid
1 gal.
1:64
2 gal.
Citrus
Bag
750 to 1000 sq. ft.
EcoLogo Certified

$40.30 / pkg. of 2

Enter location to check availability
Catalog Page #  NA

Price $40.30 / pkg. of 2

Technical Specs

  • Item Floor Cleaner
  • Form Liquid
  • Size 1 gal.
  • Recommended Dilution 1:64
  • RTU Yield per Container 2 gal.
  • Fragrance Citrus
  • Container Type Bag
  • Coverage per Gallon 750 to 1000 sq. ft.
  • Green Certification or Other Recognition EcoLogo Certified
100828352
Liquid
15mL
1:375
2.5 gal.
Citrus
Packets
2000 to 3000 sq. ft.

$52.75 / pkg. of 28

Enter location to check availability
Catalog Page #  NA

Price $52.75 / pkg. of 28

Technical Specs

  • Item Floor Cleaner
  • Form Liquid
  • Size 15mL
  • Recommended Dilution 1:375
  • RTU Yield per Container 2.5 gal.
  • Fragrance Citrus
  • Container Type Packets
  • Coverage per Gallon 2000 to 3000 sq. ft.
100828353
Liquid
15mL
1:64
32 oz.
Citrus
Packets
350 to 400 sq. ft.

$58.20 / pkg. of 28

Enter location to check availability
Catalog Page #  NA

Price $58.20 / pkg. of 28

Technical Specs

  • Item Floor Cleaner
  • Form Liquid
  • Size 15mL
  • Recommended Dilution 1:64
  • RTU Yield per Container 32 oz.
  • Fragrance Citrus
  • Container Type Packets
  • Coverage per Gallon 350 to 400 sq. ft.
100828351
Liquid
20mL
1:64
2.5 gal.
Citrus
Packets
2000 to 3000 sq. ft.

$55.45 / pkg. of 28

Enter location to check availability
Catalog Page #  NA

Price $55.45 / pkg. of 28

Technical Specs

  • Item Floor Cleaner
  • Form Liquid
  • Size 20mL
  • Recommended Dilution 1:64
  • RTU Yield per Container 2.5 gal.
  • Fragrance Citrus
  • Container Type Packets
  • Coverage per Gallon 2000 to 3000 sq. ft.
5788870
Liquid
2.5L
Ready to Use
Ready to use
Odorless
Bottle

$1,185.00 / pkg. of 6

Enter location to check availability
Catalog Page #  NA

Price $1,185.00 / pkg. of 6

Technical Specs

  • Item Floor Cleaner
  • Form Liquid
  • Size 2.5L
  • Recommended Dilution Ready to Use
  • RTU Yield per Container Ready to use
  • Fragrance Odorless
  • Container Type Bottle
94529489
Liquid
32 oz.
1:256 to 1:1024
64.25 gal., 256.25 gal.
Ammonia
Bottle

$147.30 / pkg. of 6

Enter location to check availability
Catalog Page #  NA

Price $147.30 / pkg. of 6

Technical Specs

  • Item Floor Cleaner
  • Form Liquid
  • Size 32 oz.
  • Recommended Dilution 1:256 to 1:1024
  • RTU Yield per Container 64.25 gal., 256.25 gal.
  • Fragrance Ammonia
  • Container Type Bottle
904678
1 gal.
1:128
Surfactant
Jug

$130.25 / pkg. of 4

Enter location to check availability
Catalog Page #  NA

Price $130.25 / pkg. of 4

Technical Specs

  • Item Floor Cleaner
  • Size 1 gal.
  • Recommended Dilution 1:128
  • Fragrance Surfactant
  • Container Type Jug
94033110
1 gal.
1:14 to 1:20
15, 21 gal.
Surfactant
Jug

$31.15 / each

Enter location to check availability
Catalog Page #  NA

Price $31.15 / each

Technical Specs

  • Item Floor Cleaner
  • Size 1 gal.
  • Recommended Dilution 1:14 to 1:20
  • RTU Yield per Container 15, 21 gal.
  • Fragrance Surfactant
  • Container Type Jug
4037110
1 gal.
1:16
Odorless

$49.21 / each

Enter location to check availability
Catalog Page #  1641 

Clearance Price $49.21 / each

Price $51.80 / each

Technical Specs

  • Item Floor Cleaner
  • Size 1 gal.
  • Recommended Dilution 1:16
  • Fragrance Odorless
93163905
1 gal.
1:32 to 1:640
Odorless
Jug

$327.00 / pkg. of 4

Enter location to check availability
Catalog Page #  NA

Price $327.00 / pkg. of 4

Technical Specs

  • Item Floor Cleaner
  • Size 1 gal.
  • Recommended Dilution 1:32 to 1:640
  • Fragrance Odorless
  • Container Type Jug
93163905
1 gal.
1:32, 1:640
33 gal, 641 gal.
Odorless
Jug

$118.30 / pkg. of 4

Enter location to check availability
Catalog Page #  NA

Price $118.30 / pkg. of 4

Technical Specs

  • Item Floor Cleaner
  • Size 1 gal.
  • Recommended Dilution 1:32, 1:640
  • RTU Yield per Container 33 gal, 641 gal.
  • Fragrance Odorless
  • Container Type Jug
04134.
1 gal.
1:4
5 gal.
Lemon
Jug

$43.25 / each

Enter location to check availability
Catalog Page #  NA

Price $43.25 / each

Technical Specs

  • Item Floor Cleaner
  • Size 1 gal.
  • Recommended Dilution 1:4
  • RTU Yield per Container 5 gal.
  • Fragrance Lemon
  • Container Type Jug
904678
1 gal.
RTU, 1:4, 1:128
1 gal.
Surfactant
Jug

$37.80 / each

Enter location to check availability
Catalog Page #  NA

Price $37.80 / each

Technical Specs

  • Item Floor Cleaner
  • Size 1 gal.
  • Recommended Dilution RTU, 1:4, 1:128
  • RTU Yield per Container 1 gal.
  • Fragrance Surfactant
  • Container Type Jug
94512767
1 gal.
Variable
Floral
Jug

$54.45 / each

Enter location to check availability
Catalog Page #  1641 

Price $54.45 / each

Technical Specs

  • Item Floor Cleaner
  • Size 1 gal.
  • Recommended Dilution Variable
  • Fragrance Floral
  • Container Type Jug
94512759
1 gal.
Variable
Surfactant
Jug

$36.25 / each

Enter location to check availability
Catalog Page #  1641 

Price $36.25 / each

Technical Specs

  • Item Floor Cleaner
  • Size 1 gal.
  • Recommended Dilution Variable
  • Fragrance Surfactant
  • Container Type Jug
94996440
32 oz.
1:256 to 1:1024
64.25 to 256.25 gal.
Citrus
Bottle

$24.84 / each

Enter location to check availability
Catalog Page #  NA

Price $24.84 / each

Technical Specs

  • Item Floor Cleaner
  • Size 32 oz.
  • Recommended Dilution 1:256 to 1:1024
  • RTU Yield per Container 64.25 to 256.25 gal.
  • Fragrance Citrus
  • Container Type Bottle
94529500
5 L
1:256 to 1:512
Ammonia

$235.00 / each

Enter location to check availability
Catalog Page #  1637 

Price $235.00 / each

Technical Specs

  • Item Floor Cleaner
  • Size 5 L
  • Recommended Dilution 1:256 to 1:512
  • Fragrance Ammonia
94996458
5 L
1:256 to 1:512
Citrus
Green Seal Certified

$250.75 / each

Enter location to check availability
Catalog Page #  1637 

Price $250.75 / each

Technical Specs

  • Item Floor Cleaner
  • Size 5 L
  • Recommended Dilution 1:256 to 1:512
  • Fragrance Citrus
  • Green Certification or Other Recognition Green Seal Certified
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More