Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

ST
DIVERSEY

Floor Cleaner, 2 PK

  • Item # 11Y643
  • My Part #
  • Mfr. Model # 94529497
  • Catalog Page # 1520
  • UNSPSC # 47131801
Floor Cleaner, 2 PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $161.50 / pkg. of 2
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 12.05 lbs.
Country of Origin Canada Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Sub-Category Floor Cleaners and Maintainers
  • Item Floor Cleaner
  • RTU Yield per Container 338.8 gal.
  • Size 2.5L
  • Color Green
  • Fragrance Unscented
  • Container Type Bottle
  • Flash Point Greater Than 200 Degrees F
  • For Use On Specifically-formulated to clean burnished,leaves no dulling residue. Keeps floor finishes cleaner longer,low foam cleaning without rinsing,thereby extending stripping cycles. Clear blue-green in color with an ammonia scent.,ultra high speed floor finishes. Delivers high performance
  • pH 11.1
  • Required Brush Speed 1500 rpm
  • Standards HMIS, NFPA
  • VOC Content 0%
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This item has been restricted from sale in the following states: GU.

  • This item is restricted for international sale.

Documentation

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.