Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
DIVERSEY

Floor Cleaner, 2 PK

  • Item# 11Y604
  • Mfr. Model# 94996466
  • Catalog Page# 1358
  • UNSPSC# 47131801
Floor Cleaner, 2 PK close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

List Price $233.50 / pkg. of 2

Get This Price

$186.80

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 12.25 lbs.
Country of Origin Canada Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Sub-Category Floor Cleaners and Maintainers
  • Item Floor Cleaner
  • RTU Yield per Container 169.88, 339.09 gal.
  • Size 2.5L
  • Color Yellow
  • Fragrance Citrus
  • Container Type Bottle
  • Flash Point Greater Than 200 Degrees F
  • For Use On Highly effective cleaner designed to remove soils and oils without dulling or altering the appearance of the floor. Quickly emulsifies dirt for fast removal. pH neutral when diluted. Offers the flexibility of multiple dilution ratios to handle all types of soil loads. Clear yellow-green in color with a fruity scent.
  • pH 8.4
  • Required Brush Speed 175 to 1500 rpm
  • Standards HMIS, NFPA
  • VOC Content 0%
  • Green Certification or Other Recognition Green Seal Certified
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Green Seal Certified.

  • This item is restricted for international sale.

Documentation

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.