Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
DIVERSEY

Cleaner and Disinfectant, 2 PK

  • Item # 11Y656
  • Mfr. Model # 05699.
  • Catalog Page # 1358
  • UNSPSC # 47131803
Cleaner and Disinfectant, 2 PK close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $215.25 / pkg. of 2
Get This Price

$172.25

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 13.3 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Sub-Category Disinfectants and Sanitizers
  • Item Cleaner and Disinfectant
  • RTU Yield per Container 170 gal.
  • Size 2.5L
  • Color Citrus
  • Fragrance Bottle
  • Flash Point 53 Degrees F
  • For Use On A phenolic-based disinfectant cleaner concentrate. Cleans, disinfects and deodorizes in one step. Bactericide, virucide, fungicide. Kills MRSA and VRE. Tuberculocidal. Purple in color with a citrus scent.
  • Standards EPA, FDA
  • VOC Content 3.50%
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • This item is restricted for international sale.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.