ST
DIVERSEY

Cleaner/Degreaser, 1 gal. Jug, Unscented Liquid, Ready to Use, 1 EA

  • Item # 2ZWL3
  • My Part #
  • Mfr. Model # 95002128
  • Catalog Page # 1508
  • UNSPSC # 47131821
Cleaner/Degreaser, 1 gal. Jug, Unscented Liquid, Ready to Use, 1 EA close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $21.42 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 9.95 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Degreasers
Solvent
Brominated solvents are noncorrosive and safe to use on all metal types. Fast-evaporating products leave little to no residue and can be used in extra heavy-duty industrial cleaning applications. Self-emulsifying cleaners are rinseable for general-purpose cleaning. VOC-Compliant products have D-limonene and are environmentally preferred for use where a water-free formula is needed. Meet all CA-CARB and OTC requirements.

View More

Technical Specs

  • Item - Degreasers Cleaner/Degreaser
  • Chemicals For Use On Hard Nonporous Surfaces
  • Cleaner Container Type Jug
  • Cleaner Container Size 1 gal.
  • Fragrance Unscented
  • Cleaner VOC Range Less Than or Equal to 10% / 10g/L
  • Ready to Use/Concentrated Ready to Use
  • Recommended Dilution Ready to Use
  • Cleaner NSF Rating Not Rated
  • Cleaner Form Liquid
  • Primary Chemical None
  • Chemical Series No Series
  • Cleaner Application Equipment/Machinery,Facility Maintenance
  • Cleaner Solvent Base Solvent
  • VOC Content 2%
  • Flash Point Greater Than 200 Degrees F
  • Standards Kosher
  • Item Cleaner/Degreaser
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.