ST
DIVERSEY

Carpet Spotter, 32 oz, Bottle, Ready to Use, 6.3 pH

  • Item # 10F961
  • My Part #
  • Mfr. Model # 904192
  • Catalog Page # 1517
  • UNSPSC # 47131826
Carpet Spotter,  32 oz,  Bottle,  Ready to Use,  6.3 pH close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Cleaning~Floor Care~Carpet & Upholstery Cleaning Chemicals


$11.25 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.22 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Designed for difficult stain removal where other spot and stain removers may fail. Water-based, low-residue formula is safe on all carpets, including wool.

View More

Technical Specs

  • Item Carpet Spotter
  • Recommended Dilution Ready to Use
  • pH 6.3
  • Size 32 oz
  • Removes Carpet Soils
  • Fragrance Floral
  • Container Type Bottle
  • For Use With Cloth
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Documentation

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.