Skip Content

ST
DIVERSEY

32 oz. Metal Metal Cleaner and Polish, 6 PK

  • Item # 33X329
  • My Part #
  • Mfr. Model # 94368259
  • Catalog Page # 1514
  • UNSPSC # 47131814
32 oz. Metal Metal Cleaner and Polish, 6 PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $121.50 / pkg. of 6
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 11.65 lbs.
Country of Origin Canada Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Suma® Oil-based cleaner and polish is for stainless steel nonfood contact surfaces and other metal surfaces such as brass, aluminum, and copper. Ideal for use on refrigerator doors and handles.

View More

Technical Specs

  • Item Metal Cleaner and Polish
  • Form Liquid
  • Size 32 oz.
  • Net Weight 32 oz.
  • Container Type Trigger Spray Bottle
  • For Use On Other Metal Surfaces,Stainless Steel Non-Food Contact Surfaces
  • Contains Dipropylene Glycol, Isoparaffinic Hydrocarbon Solvent, Propylene Glycol
  • Fragrance Unscented
  • Recommended Dilution Ready to Use
  • Standards Kosher, NSF
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This item is restricted for international sale.

Documentation

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.