Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
DIVERSEY

32 oz. Floor Cleaner, 6 PK

  • Item# 46E795
  • Mfr. Model# 94529489
  • Catalog Page# N/A
  • UNSPSC# 47131801
32 oz. Floor Cleaner, 6 PK close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

List Price $155.00 / pkg. of 6

Get This Price

$124.00

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 14.0 lbs.
Country of Origin Canada Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Built-in spout provides simple, accurate measuring: loosen the cap, squeeze, and pour concentrate into a bucket or scrubber tank.

View More

Technical Specs

  • Item Floor Cleaner
  • Form Liquid
  • Size 32 oz.
  • Recommended Dilution 1:256 to 1:1024
  • RTU Yield per Container 64.25 gal., 256.25 gal.
  • Fragrance Ammonia
  • Container Type Bottle
  • pH Range 9.9
  • Flash Point Greater Than 200 Degrees F
  • Color Green
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.