Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
DIVERSEY

24" Various Round Cleaning and Burnishing Pad, Gray/White, 2 PK

  • Item # 22PP98
  • My Part #
  • Mfr. Model # 5869311
  • Catalog Page # N/A
  • UNSPSC # 47121608
24" Various Round Cleaning and Burnishing Pad, Gray/White, 2 PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Floor Machine Pads

Product Details

These cleaning and burnishing prep pads are designed for use with Taski Ergodisc Floor Machines, available separately.

View More

Technical Specs

  • Item Cleaning and Burnishing Pad
  • Floor Application Cleaning, Scrubbing
  • Floor Machine Pads Color Family Various
  • Floor Pad Size 24"
  • Pad/Brush Shape Round
  • Material Various
  • Color Gray/White
  • For Use With Taski Ergodisc Floor Machines
  • Includes (1) Cleaner Pad, (1) Burnishing Pad
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.