Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
DIVERSEY

Floor and Surface Cleaner, 1 gal. Bag, Unscented Liquid, Ready To Use, 2 PK

  • Item # 45DW86
  • My Part #
  • Mfr. Model # 100845662
  • Catalog Page # N/A
  • UNSPSC # 47131805
Floor and Surface Cleaner, 1 gal. Bag, Unscented Liquid, Ready To Use, 2 PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Cleaner Chemical Product Grouping Bathroom Cleaners
  • Item - Bathroom Cleaners Floor and Surface Cleaner
  • Primary Chemical None
  • Chemicals For Use On Surface Hard Nonporous Surfaces
  • Cleaner Container Type Bag
  • Cleaner Container Size 1 gal.
  • Fragrance Unscented
  • Recommended Dilution Ready To Use
  • Cleaner Form Liquid
  • Color Green
  • Chemical Series Smart Mix Pro
  • VOC Content 0%
  • Standards EPA Standards
  • Item Floor and Surface Cleaner
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • This item has been restricted from sale in the following countries: Canada.

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms