Skip Content

ST
DIVERSEY

11 x 12" Disinfecting Wipes, Refill for 32GR52 for Hard, Non Porous Surfaces

  • Item # 45DW77
  • My Part #
  • Mfr. Model # 100823906
  • Catalog Page # N/A
  • UNSPSC # 47131502
Disinfecting Wipes,Refill for 32GR52,PK4 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $226.00 / pkg. of 4
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 26.2 lbs.
Country of Origin Canada Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

OXIVIR® surface disinfectant wipes are ready-to-use disinfectant cleaner with proprietary hydrogen peroxide (AHP®) technology disinfects in 60 sec. Virucide, bactericide, tuberculocide, fungicide, and nonfood contact sanitizer. Kills MRSA and norovirus. EPA registered.

View More

Technical Specs

  • Item Disinfecting Wipes, Refill for 32GR52
  • Container Type Bag
  • Wipes per Container 160
  • Sheet Size 11 x 12"
  • Formula Hydrogen Peroxide (AHP(R)) Technology, 0.5% Hydrogen Peroxide
  • Application Hard, Non Porous Surfaces
  • Color White
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms

Related Products

Customer Reviews


160 Disinfecting Wipes, Refill for 32GR52, 11 x 12 In , 4 PK is rated 2.0 out of 5 by 1.
Rated 2 out of 5 by from It says on the container type, bucket. When I received the product it is refills in bags.
Date published: 2016-05-03
  • y_2017, m_11, d_17, h_21
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.3
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_45DW77, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.