Skip Content

WV
DIVERSEY

16" Microscopic Diamonds Round Burnishing Pad, Gray/Purple, 2 PK

  • Item # 32GN15
  • My Part #
  • Mfr. Model # D5873716
  • Catalog Page # N/A
  • UNSPSC # 47121608
Burnishing Pad,Gray/Purple,16 in.,PK2 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Floor Machine Pads

Product Details

These burnishing pads are designed for use with floor machines, available separately.

View More

Technical Specs

  • Item Burnishing Pad
  • Floor Application Buffing, Burnishing, Polishing
  • Floor Machine Pads Color Family Various
  • Floor Pad Size 16"
  • Pad/Brush Shape Round
  • Material Microscopic Diamonds
  • Color Gray/Purple
  • Block Size 16"
  • For Use With Crystal Shield System
  • Includes Diamond Impregnated Floor Pad
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms