DV
DIVERSEY

Multi-Surface Cleaner Kit, 2.70 oz. Kit, Unscented Liquid, 1:47, 1 EA

  • Item # 45DW81
  • My Part #
  • Mfr. Model # 100873908
  • Catalog Page # N/A
  • UNSPSC # 47131824
Multi-Surface Cleaner Kit, 2.70 oz. Kit, Unscented Liquid, 1:47, 1 EA close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Cleaner Chemical Product Grouping Glass Cleaners
  • Item - Glass Cleaner Multi-Surface Cleaner Kit
  • Cleaner Container Type Kit
  • Chemicals For Use On Surface Hard Nonporous Surfaces
  • Cleaner Container Size 2.70 oz.
  • Fragrance Unscented
  • Ready to Use/Concentrated Concentrated
  • Recommended Dilution 1:47
  • Cleaner Form Liquid
  • Primary Chemical None
  • Chemical Series No Series
  • Color Blue
  • Contains Alcohol Ethoxylates, Sodium Lauryl Ether Sulfate, Sodium Lauryl Sulfate
  • Standards NSF
  • Case Quantity 1
  • Item Glass Cleaner Concentrate Kit
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms