Skip Content
WV
DIVERSEY

1 gal. Floor Stripper, 1 EA

  • Item # 11Y638
  • My Part #
  • Mfr. Model # 4122398
  • Catalog Page # N/A
  • UNSPSC # 47131801
Floor Stripper,Size 1 gal. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Floor Stripper
  • Size 1 gal.
  • Container Type Jug
  • Recommended Dilution 1:6 to 1:18
  • RTU Yield per Container 6 to 18 gal.
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Corrosives

  • This item is restricted for international sale.

Documentation

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.