Navigation Menu New

Access My Account, Order History, Lists and more here.

10F951 04649. UNSPSC # 47131802

Tap image to zoom.

Roll over image to zoom.

1 gal Floor Finish, 1 EA

  • Item # 10F951
  • Mfr. Model # 04649.
  • UNSPSC # 47131802
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Floor Finish
  • Size 1 gal
  • Solids Content 0
  • Coverage per Gallon 2000 to 2500 sq ft
  • Recommended Dilution Ready to Use
  • Required Brush Speed 175 to 1500 rpm
  • Maintenance Frequency Low
  • Dry Time 40 to 50 min
  • Standards ASTM D2047
Country of Origin USA. Country of Origin is subject to change.

Compliance and Restrictions

Back to Top