Skip Content

DV
DIVERSEY

1 gal. Floor Cleaner Kit, 1 EA

  • Item # 45DW83
  • My Part #
  • Mfr. Model # 100875411
  • Catalog Page # N/A
  • UNSPSC # 47131801
1 gal. Floor Cleaner Kit, 1 EA close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Floor Cleaner Kit
  • Form Liquid
  • Size 1 gal.
  • Recommended Dilution 1:64
  • RTU Yield per Container 2 gal.
  • Fragrance Citrus
  • Coverage per Gallon 750 to 1000 sq. ft.
  • Container Type Bag
  • VOC Content 0%
  • Color Orange
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms