Skip Content

DG
DIVERSEY

1 gal. Floor Cleaner, 4 PK

  • Item # 3AAG9
  • My Part #
  • Mfr. Model # 93163905
  • Catalog Page # N/A
  • UNSPSC # 47131801
Floor Cleaner,1 gal.,Odorless,Green,PK4 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Floor Cleaner
  • Size 1 gal.
  • Recommended Dilution 1:32, 1:640
  • RTU Yield per Container 33 gal, 641 gal.
  • Fragrance Odorless
  • Container Type Jug
  • pH Range 9.4
  • Flash Point 200 Degrees F
  • VOC Content 10%
  • Color Green
  • Standards CFIA, NSF A4 Registered
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms