Skip Content

ST
DIVERSEY

1.5L Glass and Multi-Surface Cleaner, 2 PK

  • Item # 38M488
  • My Part #
  • Mfr. Model # 93063402
  • Catalog Page # 1359
  • UNSPSC # 47131805
Glass and Multi-Surface Cleaner,1.5L,PK2 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $85.25 / pkg. of 2
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 8.27 lbs.
Country of Origin Canada Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Maintenance-free dilution control system is built right into the bottle. Unit easily attaches to a common garden hose for water supply. Provides safe, accurate mixing; eliminates contact with concentrated chemicals and reduce chemical waste. Set flow lever to fill buckets or bottles.

View More

Technical Specs

  • Item Glass and Multi-Surface Cleaner
  • Size 1.5L
  • Color Blue
  • Contains Ammonia
  • Fragrance Mild Ammonia
  • Container Type Hose End Connection
  • Recommended Dilution 1:40
  • RTU Yield per Container 16.248 gal.
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Corrosives

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.