Skip Content

DV
DIVERSEY

1.5L Cleaner, 2 PK

  • Item # 32GP26
  • My Part #
  • Mfr. Model # 95709131
  • Catalog Page # N/A
  • UNSPSC # 47131805
General Purpose Cleaners,1.5L,PK2 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All All Purpose Cleaners

Technical Specs

  • Item Cleaner
  • Size 1.5L
  • Recommended Dilution 1:200, 1:333, 1:500
  • Net Weight 7 oz.
  • Container Type Pack
  • RTU Yield per Container 7.5L
  • Color Orange
  • Fragrance Unscented
  • VOC Content 0%
  • Flash Point 200 Degrees F
How can we improve our Technical Specifications?

Compliance and Restrictions