Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
DIVERSEY

1.4L Cleaner, 2 PK

  • Item# 6EFY0
  • Mfr. Model# 95019481
  • Catalog Page# 1625
  • UNSPSC# 47131805
1.4L Cleaner, 2 PK close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $52.20 / pkg. of 2

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 3.7 lbs.
Country of Origin Canada Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

SmartDose™ System has super-concentrated chemicals which can be safely and accurately dosed without a connected water supply. Closed system offers safety, storage, and transport benefits versus standard platforms, with better cost control. Use for spray cleaning, bucket cleaning, or scrubber driers, with minimal user training and minimal measuring. Heavy-duty cleaner is safe on most hard surfaces. Contains no added dyes or fragrances.

View More

Technical Specs

  • Item Cleaner
  • Size 1.4L
  • Recommended Dilution 1:64, 1:256
  • Container Type Hose End Spray Bottle
  • RTU Yield per Container 48 to 190 gal.
  • Color Clear
  • Fragrance Fragrance Free
  • Green Certification or Other Recognition Green Seal Certified
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Green Seal Certified.

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.