DV
DITTO

Plastic Wearable Tech Device, Black; For Mobile Devices

  • Item # 53XG96
  • My Part #
  • Mfr. Model # SM-DITTO-B
  • Catalog Page # N/A
  • UNSPSC # 43211511
Plastic Wearable Tech Device, Black; For Mobile Devices close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Phone Accessories

Technical Specs

  • Item Wearable Tech Device
  • Type Wireless
  • Color Black
  • Material Plastic
  • For Use With Mobile Devices
  • Includes Battery
  • Package Quantity 1
How can we improve our Technical Specifications?

Compliance and Restrictions


  • This item is restricted for international sale.