DV
DISPLAY SPECIALISTS CORPORATION

Lockout Tagout Station, Unfilled, General Lockout/Tagout, 30-1/4" x 15-1/8"

  • Item # 3WPN9
  • My Part #
  • Mfr. Model # 1224
  • Catalog Page # N/A
  • UNSPSC # 46171511
Lockout Tagout Station, Unfilled, General Lockout/Tagout, 30-1/4" x 15-1/8" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

The locking lockout/tagout station from Display Specialists is available unfilled. This flexible, durable steel storage cabinet has 3 adjustable shelves to hold a multitude of supplies. 22-ga. steel with powder coat finish. Includes 2 keys, all cabinets are keyed alike.

View More

Technical Specs

  • Item Lockout Tagout Station
  • Filled/Unfilled Unfilled
  • Lockout Application General Lockout/Tagout
  • Number of Components 0
  • Number of Padlocks Included 0
  • Height 30-1/4"
  • Width 15-1/8"
  • Depth 10-5/8"
  • Color White
  • Material Steel
  • Wall Mounting Yes
  • Portable No
  • Lockout Station Closure Type Closed
  • Lockout Visibility Yes
  • Number of Pockets 0
  • Legend Lockout Tagout Station
  • Language English
  • Includes (3) Adjustable Shelves, Locking T Handle, Clear Plastic Window
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products