WV
DISPLAY SPECIALISTS CORPORATION

Lockout Station, Unfilled, General Lockout/Tagout, 18-1/4" x 15-5/8"

  • Item # 8TNF9
  • My Part #
  • Mfr. Model # 978
  • Catalog Page # N/A
  • UNSPSC # 46171511
Lockout Station, Unfilled, General Lockout/Tagout, 18-1/4" x 15-5/8" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $99.86 / each

Web Price $147.00

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 9.35 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The lockout station from Display Specialists is a padlock control center for storing and controlling 18 padlocks (not included). The durable 22-ga. steel cabinet has a 9-ga. nickel-plated rack inside. Lockable with a powder coat finish.
Note: Order No. 9GF60 for additional padlock control tags.

View More

Technical Specs

  • Item Lockout Station
  • Filled/Unfilled Unfilled
  • Lockout Application General Lockout/Tagout
  • Number of Components 0
  • Number of Padlocks Included 0
  • Height 18-1/4"
  • Width 15-5/8"
  • Depth 2-1/8"
  • Color Black/Yellow
  • Material Steel
  • Max. Number of Padlocks 18
  • Wall Mounting Yes
  • Portable No
  • Lockout Station Closure Type Closed
  • Lockout Visibility No
  • Number of Hooks 18
  • Number of Pockets 0
  • Legend Padlock Control Center
  • Language English
  • Includes Lock with 2 Keys, Plastic Handle, 1 Pack of 100 Control Tags, 1 Sheet of 100 Adhesive Number Labels
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.