Skip Content

NC
DISPATCH

8" x 10" Fruity and Floral Fragrance Germicidal Disinfecting Wipes for Hard, Non Porous Surfaces

  • Item # 45MY93
  • My Part #
  • Mfr. Model # 69240
  • Catalog Page # N/A
  • UNSPSC # 47131502
8" x 10" Fruity and Floral Fragrance Germicidal Disinfecting Wipes for Hard, Non Porous Surfaces close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $522.00 / pkg. of 24
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 23.5 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Premoistened, ready-to-use Dispatch® Hospital Cleaner Disinfectant Towels with Bleach are made to help professionals overcome infection challenges in healthcare environments. The germicidal disinfecting wipes are EPA-registered to kill C. difficile spores in 3 min. and the most common multidrug-resistant organisms in 1 min. The towels kill 99.9999% of C. difficile spores, according to the current EPA recommended testing standard.
The towels contain a one-step cleaner whose 1:10 bleach dilution meets CDC and OSHA guidelines for disinfecting surfaces in healthcare settings. The cleaning formula has an anticorrosion agent, and is designed for compatibility with healthcare surfaces including stainless steel, glass, plastic, porcelain, glazed ceramic, laminates, and vinyl.

View More

Technical Specs

  • Cleaner Chemical Product Grouping Disinfecting and Sanitizing Wipes
  • Cleaning Wipe - Item Disinfecting Cleaning Wipes
  • Primary Chemical Bleach
  • Effective to Remove C. Difficile Spores, E.coli, HBV, HIV Type-1, Influenza A, Methicillin-Resistant Staphylococcus Aureus (MRSA), Mycobacterium Tuberculosis (TB), Norovirus, Vancomycin-Resistant Enterococcus Faecalis (VRE)
  • Wet Contact Time 2 to 3 min.
  • Cleaner Container Type Soft Pack
  • Cleaner Container Size 40 ct.
  • Ready to Use/Concentrated Ready to Use
  • Sheet Size 8" x 10"
  • Cleaner Form Wipes
  • Wipes Application Disinfecting/Sanitizing
  • Item Germicidal Disinfecting Wipes
  • Fragrance Fruity and Floral
  • Formula Bleach Based
  • Color White
  • Standards EPA
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.