Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DISCO

Stainless Steel Hose Clamp Assortment

  • Item# 12U255
  • Mfr. Model# 8701
  • Catalog Page# 2533
  • UNSPSC# 31162906
Stainless Steel Hose Clamp Assortment close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $214.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 9.05 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Hose Clamp Assortment
  • Material Stainless Steel
  • Finish Stainless Steel Bank
  • Number of Sizes #4 to #36 Clamp Sizes
  • Includes Stainless Band Worm Gear Hose Clamps (10) #4 Mini 1/4" - 5/8" Clamp Range, (10) #6 Mini 5/16" - 7/8" Clamp Range, (10) #6 Standard 3/8" - 7/8" Clamp Range, (10) #10 Standard 1/2" - 1 1/16" Clamp Range, (10) #12 Standard 1/2" - 1 1/4" Clamp Range, (10) #16 Standard 11/16"- 1 1/2" Clamp Range, (10) #20 Standard 3/4" - 1 3/4" Clamp Range, (10) #28 Standard 1 1/4" - 2 1/4" Clamp Range, (10) #32 Standard 1 1/2" - 2 1/2" Clamp Range, (10) #36 Standard 1 3/4" - 2 3/4" Clamp Range, (1) Black Finish Hose Clamp Rack Holds 10 Clamps Sizes 4 through 36
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by Nice assortment, Organized rack, Stainless Steel hose clamps on a well marked size chart makes reordering easy. July 21, 2014
  • 2016-07-30 T01:04:37.016-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_12U255, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.