Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
TM
GRAINGER APPROVED

Halogen Lamp, 2.63 In L, Clear, T4

  • Item# 40K923
  • Mfr. Model# 7H8
  • Catalog Page# N/A
  • UNSPSC# 39101601
Halogen Lamp,2.63 In L,Clear,T4 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Product Details

This automotive lamp offers long hours of reliable illumination.

View More

Technical Specs

  • Item Lamp
  • Type Halogen
  • Length 2.63"
  • Width 0.42"
  • Diameter 0.50"
  • Color Clear
  • Shape T4
  • Lamp Type Halogen
  • Lamp Life 350
  • Volt Bulb 12
  • Number of Bulbs 1
  • Material Glass
  • Termination Type Hard Wired
  • Mounting Type PGJ19-1
  • Used For Fog
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None