DV
DIRECT METALS

Wire Cloth, 316, 80 Mesh, 0.0055 dia., 36x48

  • Item # 3GRA4
  • My Part #
  • Mfr. Model # 3GRA4
  • Catalog Page # N/A
  • UNSPSC # 11162108
Wire Cloth, 316, 80 Mesh, 0.0055 dia., 36x48 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Wire Cloth
  • Type Plain Weave
  • Material Stainless Steel
  • Alloy Type 316
  • Finish Plain
  • Mesh Size 80 x 80
  • Mesh Size Range Fine
  • Wire Dia. 0.0055"
  • Opening Size 0.0070"
  • Open Area (%) 31.4
  • Width 36"
  • Length 48"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms