DV
DIRECT METALS

Wire Cloth, 304, 6 Mesh, 0.0470 dia., 36x36

  • Item # 3DMJ3
  • My Part #
  • Mfr. Model # 3DMJ3
  • Catalog Page # N/A
  • UNSPSC # 11162108
Wire Cloth, 304, 6 Mesh, 0.0470 dia., 36x36 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Wire Cloth
  • Type Plain Weave
  • Material Stainless Steel
  • Alloy Type 304
  • Finish Plain
  • Mesh Size 6 x 6
  • Mesh Size Range Coarse
  • Wire Dia. 0.0470"
  • Opening Size 0.1200"
  • Open Area (%) 51.5
  • Width 36"
  • Length 36"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms