Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
DIRECT METALS

Wire Cloth,304,4 Mesh,0.0630 dia.,36x36

  • Item # 3DMH7
  • My Part #
  • Mfr. Model # 3DMH7
  • Catalog Page # 2188
  • UNSPSC # 11162108
Wire Cloth,304,4 Mesh,0.0630 dia.,36x36 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $98.25 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 11.0 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Milling Grade 304 Stainless Steel Wire Cloth features lighter wire diameters than standard (market) grade wire cloth, which provides you with a greater percentage of open area in the screen. The 304 stainless steel construction provides excellent rust and corrosion resistance, which allows it to stand up to frequent washdowns, making it a fine choice for dairy, beverage, and food processing industry applications, where cleanliness is essential.

View More

Technical Specs

  • Item Wire Cloth
  • Type Plain Weave
  • Material Stainless Steel
  • Alloy Type 304
  • Finish Plain
  • Mesh Size 4 x 4
  • Mesh Size Range Coarse
  • Wire Dia. 0.0630"
  • Opening Size 0.1870"
  • Open Area (%) 56.0
  • Width 36"
  • Length 36"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.