DV
DIRECT METALS

Wire Cloth, 304, 3 Mesh, 0.0470 dia., 36x36

  • Item # 3DMH6
  • My Part #
  • Mfr. Model # 3DMH6
  • Catalog Page # 2188
  • UNSPSC # 11162108
Wire Cloth, 304, 3 Mesh, 0.0470 dia., 36x36 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Milling Grade 304 Stainless Steel Wire Cloth features lighter wire diameters than standard (market) grade wire cloth, which provides you with a greater percentage of open area in the screen. The 304 stainless steel construction provides excellent rust and corrosion resistance, which allows it to stand up to frequent washdowns, making it a fine choice for dairy, beverage, and food processing industry applications, where cleanliness is essential.

View More

Technical Specs

  • Item Wire Cloth
  • Type Plain Weave
  • Material Stainless Steel
  • Alloy Type 304
  • Finish Plain
  • Mesh Size 3 x 3
  • Mesh Size Range Coarse
  • Wire Dia. 0.0470"
  • Opening Size 0.286"
  • Open Area (%) 73.6
  • Width 36"
  • Length 36"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms