Skip Content

DG
DIRECT METALS

Wire Cloth,304,48 Mesh,0.0055 dia.,36x48

  • Item # 3ALL5
  • My Part #
  • Mfr. Model # 3ALL5
  • Catalog Page # N/A
  • UNSPSC # 11162108
Wire Cloth,304,48 Mesh,0.0055 dia.,36x48 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Wire Cloth
  • Type Plain Weave
  • Material Stainless Steel
  • Alloy Type 304
  • Finish Plain
  • Mesh Size 48 x 48
  • Mesh Size Range Fine
  • Wire Dia. 0.0055"
  • Opening Size 0.0153"
  • Open Area (%) 54.2
  • Width 36"
  • Length 48"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms