DG
DIRECT METALS

Sheet, Perf, Stl, 40x36, 20 ga, 0.075 Dia, Rnd

  • Item # 5PDG6
  • My Part #
  • Mfr. Model # 0120G078R109S-36X40
  • Catalog Page # 2193
  • UNSPSC # 31341102
Sheet, Perf, Stl, 40x36, 20 ga, 0.075 Dia, Rnd close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Perforated Sheet
  • Material Carbon Steel
  • Finish Mill
  • Alloy Type 1008
  • Temper Cold Rolled
  • Length 40"
  • Width 36"
  • Thickness 0.036"
  • Gauge 20
  • Hole Dia. 0.078"
  • Hole Shape Round
  • Hole Pattern Staggered
  • Center Spacing 7/64"
  • Open Area 45%
  • Length Tolerance +/-0.125"
  • Width Tolerance +0.250"
  • Thickness Tolerance +/-0.003"
  • Typical Hardness 95,000
  • Hardness Scale Brinnell
  • Tensile Strength 49,000
  • Yield Strength 42,000
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.