DV
DIRECT METALS

Sheet, Perf, Stl, 120x36, 16 ga, 0.500 Dia, Sq

  • Item # 5PDD5
  • My Part #
  • Mfr. Model # 0616LAT-36X120
  • Catalog Page # 2193
  • UNSPSC # 31341102
Sheet, Perf, Stl, 120x36, 16 ga, 0.500 Dia, Sq close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Perforated Sheet
  • Material Carbon Steel
  • Finish Mill
  • Alloy Type 1008
  • Temper Cold Rolled
  • Length 120"
  • Width 36"
  • Thickness 0.060"
  • Gauge 16
  • Hole Dia. 0.500"
  • Hole Shape Square
  • Hole Pattern Straight
  • Center Spacing 11/16"
  • Open Area 53%
  • Length Tolerance +/-0.125"
  • Width Tolerance +0.250"
  • Thickness Tolerance +/-0.005"
  • Typical Hardness 95,000
  • Hardness Scale Brinnell
  • Tensile Strength 49,000
  • Yield Strength 42,000
How can we improve our Technical Specifications?

Compliance and Restrictions

None