Skip Content

DV
DIRECT METALS

Expanded Sheet,Rsd,Stl,2 x2 ft,1-1/2-#10

  • Item # 5PCK2
  • My Part #
  • Mfr. Model # 41S15010-24X24
  • Catalog Page # N/A
  • UNSPSC # 31341102
Expanded Sheet,Rsd,Stl,2 x2 ft,1-1/2-#10 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Expanded Sheet
  • Style Raised
  • Material Carbon Steel
  • Finish Mill
  • Alloy Type 1008
  • Temper Cold Rolled
  • Length 2 ft.
  • Width 2 ft.
  • Overall Thickness 0.289"
  • Length Tolerance +/-0.125"
  • Width Tolerance +/-0.125"
  • Thickness Tolerance Not Rated
  • Design Size 1.330 x 3.000"
  • Opening Size 1.188 x 2.500"
  • Strand Width 0.137"
  • Strand Thickness 0.090"
  • Trade Size 1-1/2"-#10
  • Typical Hardness Not Rated
  • Hardness Scale Not Rated
  • Tensile Strength Not Rated
  • Yield Strength Not Rated
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.