Skip Content

DV
DIRECT METALS

Expanded Sheet,Flat,Stl,2 x 2 ft,3/4-#14

  • Item # 5PCH0
  • My Part #
  • Mfr. Model # 41F07514-24X24
  • Catalog Page # N/A
  • UNSPSC # 31341102
Expanded Sheet,Flat,Stl,2 x 2 ft,3/4-#14 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Expanded Sheet
  • Style Flat
  • Material Carbon Steel
  • Finish Mill
  • Alloy Type 1008
  • Temper Cold Rolled
  • Length 2 ft.
  • Width 2 ft.
  • Overall Thickness 0.061"
  • Length Tolerance +/-0.125"
  • Width Tolerance +/-0.125"
  • Thickness Tolerance Not Rated
  • Design Size 0.923 x 2.100"
  • Opening Size 0.688 x 1.813"
  • Strand Width 0.119"
  • Strand Thickness 0.061"
  • Trade Size 3/4"-#14
  • Typical Hardness Not Rated
  • Hardness Scale Not Rated
  • Tensile Strength Not Rated
  • Yield Strength Not Rated
How can we improve our Technical Specifications?

Compliance and Restrictions

None