Skip Content

DG
DIRECT METALS

Expanded Sheet,Rsd,Al,2x2ft,1-1/2-#0.081

  • Item # 5PCF3
  • My Part #
  • Mfr. Model # 43S150081-24X24
  • Catalog Page # N/A
  • UNSPSC # 30102506
Expanded Sheet,Rsd,Al,2x2ft,1-1/2-#0.081 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Expanded Sheet
  • Style Raised
  • Material Aluminum
  • Finish Mill
  • Alloy Type 3003
  • Temper H14
  • Length 2 ft.
  • Width 2 ft.
  • Overall Thickness 0.240"
  • Length Tolerance +/-0.125"
  • Width Tolerance +/-0.125"
  • Thickness Tolerance +/-0.005"
  • Design Size 1.330 x 3.000"
  • Opening Size 1.188 x 2.500"
  • Strand Width 0.128"
  • Strand Thickness 0.081"
  • Trade Size 1-1/2"-#0.081
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms