Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
DINGO

11"H Men's Harness Boots, Plain Toe Type, Leather Upper Material, Black, Size 12

  • Item# 8ERH9
  • Mfr. Model# DI19057 12D
  • Catalog Page# N/A
  • Catalog Group# E4913
  • UNSPSC# 46181604
11"H Men's Harness Boots, Plain Toe Type, Leather Upper Material, Black, Size 12 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Harness Boots
  • Toe Type Plain
  • Gender Men's
  • Size 12
  • Footwear Width D
  • Insulated No
  • Waterproof No
  • Color Black
  • Height 11"
  • Footwear Closure Type Slip On
  • Liner Material Unlined
  • Shank Material Rubber
  • Midsole Material Rubber
  • Outsole Material Rubber
  • Footwear Sole Pattern Smooth
  • Max. Heat Rating Not Specified
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms