Skip Content

DG
DINGO

11"H Men's Harness Boots, Plain Toe Type, Leather Upper Material, Black, Size 9-1/2

  • Item # 8UX35
  • My Part #
  • Mfr. Model # DI19057 95D
  • Catalog Page # N/A
  • Catalog Group # E4913
  • UNSPSC # 46181604
11"H Men's Harness Boots, Plain Toe Type, Leather Upper Material, Black, Size 9-1/2 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Harness Boots
  • Toe Type Plain
  • Gender Men's
  • Size 9-1/2
  • Footwear Width D
  • Insulated No
  • Waterproof No
  • Color Black
  • Height 11"
  • Footwear Closure Type Slip On
  • Liner Material Unlined
  • Shank Material Rubber
  • Midsole Material Rubber
  • Outsole Material Rubber
  • Footwear Sole Pattern Smooth
  • Max. Heat Rating Not Rated
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Related Products