Navigation Menu New

Access My Account, Order History, Lists and more here.

44C535 CX-MPC UNSPSC # 40101814

Tap image to zoom.

Roll over image to zoom.

Wall-Mount, Electric Wall & Ceiling Heater Wireless Thermostat, 40° to 90°F, 7-Day

  • Item # 44C535
  • Mfr. Model # CX-MPC
  • UNSPSC # 40101814
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

These thermostats control the temperature of electric wall and ceiling heaters. The temperature range is digitally or electronically programmed or set with a dial and will turn the heater on and off to maintain the desired temperature.

Technical Specs

  • Item Electric Wall & Ceiling Heater Wireless Thermostat
  • For Use With LPC and PCH Heaters
  • Contact Rating None
  • Overall Height 3 3/8 in
  • Overall Width 5 1/2 in
  • Overall Depth 3/4 in
  • Programming Capability 7-Day
  • Thermostat Control Range 40 Degrees to 90 Degrees F
  • Number of Poles 0
  • Mounting Type Wall-Mount
  • Thermostat Control Type Touch Screen
  • Thermostat Control Voltage 3V DC
  • Housing Color White
  • Includes AA Batteries, Instruction Manual
  • Features 50 Foot Radio Frequency (RF) Range

These thermostats control the temperature of electric wall and ceiling heaters. The temperature range is digitally or electronically programmed or set with a dial and will turn the heater on and off to maintain the desired temperature.

Back to Top