Navigation Menu New

Access My Account, Order History, Lists and more here.

487A24 EMC4240G UNSPSC # 40101819

Portable Electric Jobsite & Garage Heater: 4.8kW Watt Output

  • Item # 487A24
  • Mfr. Model # EMC4240G
  • UNSPSC # 40101819
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Portable standard electric jobsite and garage heaters have a tubular heating element for high-efficiency heating and use fan-forced air to distribute heat throughout the space. These heaters are protected with an internal thermal cutout, which shuts off the heater in the event of overheating and can be manually reset when the temperature returns to normal. These heaters have a unit-mounted thermostat.

Tap image to zoom.

Roll over image to zoom.

Portable Electric Jobsite & Garage Heater: 4.8kW Watt Output

  • Item # 487A24
  • Mfr. Model # EMC4240G
  • UNSPSC # 40101819
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Portable standard electric jobsite and garage heaters have a tubular heating element for high-efficiency heating and use fan-forced air to distribute heat throughout the space. These heaters are protected with an internal thermal cutout, which shuts off the heater in the event of overheating and can be manually reset when the temperature returns to normal. These heaters have a unit-mounted thermostat.

Technical Specs

  • Item Portable Electric Jobsite & Garage Heater
  • NEMA Plug Configuration 6-30P
  • Overall Height 12 1/2 in
  • Overall Length 12 1/2 in
  • Overall Depth 7 1/2 in
  • Overall Width 9 in
  • Voltage 240V AC
  • Phase 1
  • Wattage Output 4.8kW
  • Air Temp. Rise 45 Degrees F
  • Housing Finish Powder Coated
  • Housing Color Gray
  • Housing Material Steel
  • Heating Method Fan Forced
  • Heating Capacity 16,377 BtuH
  • Amperage 20A
  • Air Flow 300 cfm
  • Frequency 60 Hz
  • Thermal Overheat Protection Manual Reset
  • Manufacturers Warranty Length 1 yr
  • Includes Carrying Handle
  • Standards CSA, UL/cUL

Portable standard electric jobsite and garage heaters have a tubular heating element for high-efficiency heating and use fan-forced air to distribute heat throughout the space. These heaters are protected with an internal thermal cutout, which shuts off the heater in the event of overheating and can be manually reset when the temperature returns to normal. These heaters have a unit-mounted thermostat.

Back to Top