Skip Content

 
DIMPLEX

DIMPLEX Linear Proportional Baseboard Heaters

DIMPLEX Linear Proportional Baseboard Heaters close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Color White 
  • Phase
  • Housing Style Conventional 
  • Item Linear Proportional Baseboard Heater 
Voltage
Please Select
Watts
Please Select
Length
Please Select
Mounting Type
Please Select
BtuH Output
Please Select
Amps AC
Please Select
Depth
Please Select
Primary Application
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
20 Products
Compare /
Item #
Mfr.
Model #
Voltage
Watts
Length
Mounting Type
BtuH Output
Amps AC
Depth
Primary Application
Price
Qty
Please use Qty box to add item(s) to cart.
PCM4010W11
120
1000
40"
Wall
3412
8.33
2-1/2"
Residential

$180.25 / each

Enter location to check availability
Catalog Page #  3833 

Price $180.25 / each

Technical Specs

  • Voltage 120
  • Watts 1000
  • Length 40"
  • Mounting Type Wall
  • Color White
  • BtuH Output 3412
  • Amps AC 8.33
  • Phase 1
  • Depth 2-1/2"
  • Housing Style Conventional
  • Primary Application Residential
  • Item Linear Proportional Baseboard Heater
PCM5012W11
120
1250
50"
Wall
4265
10.42
2-1/2"
Residential

$188.50 / each

Enter location to check availability
Catalog Page #  3833 

Price $188.50 / each

Technical Specs

  • Voltage 120
  • Watts 1250
  • Length 50"
  • Mounting Type Wall
  • Color White
  • BtuH Output 4265
  • Amps AC 10.42
  • Phase 1
  • Depth 2-1/2"
  • Housing Style Conventional
  • Primary Application Residential
  • Item Linear Proportional Baseboard Heater
PC4015W11
120
1500
40"
Floor
5120
12.5
2-3/8"
Commercial

$74.00 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $74.00 / each

Price $184.00 / each

Technical Specs

  • Voltage 120
  • Watts 1500
  • Length 40"
  • Mounting Type Floor
  • Color White
  • BtuH Output 5120
  • Amps AC 12.5
  • Phase 1
  • Depth 2-3/8"
  • Housing Style Conventional
  • Primary Application Commercial
  • Item Linear Proportional Baseboard Heater
PCM6015W11
120
1500
60"
Wall
5118
12.50
2-1/2"
Residential

$213.75 / each

Enter location to check availability
Catalog Page #  3833 

Price $213.75 / each

Technical Specs

  • Voltage 120
  • Watts 1500
  • Length 60"
  • Mounting Type Wall
  • Color White
  • BtuH Output 5118
  • Amps AC 12.50
  • Phase 1
  • Depth 2-1/2"
  • Housing Style Conventional
  • Primary Application Residential
  • Item Linear Proportional Baseboard Heater
PCM2505W11
120
500
25"
Wall
1706
4.17
2-1/2"
Residential

$162.00 / each

Enter location to check availability
Catalog Page #  3833 

Price $162.00 / each

Technical Specs

  • Voltage 120
  • Watts 500
  • Length 25"
  • Mounting Type Wall
  • Color White
  • BtuH Output 1706
  • Amps AC 4.17
  • Phase 1
  • Depth 2-1/2"
  • Housing Style Conventional
  • Primary Application Residential
  • Item Linear Proportional Baseboard Heater
PCM3007W11
120
750
30"
Wall
2559
6.25
2-1/2"
Residential

$175.25 / each

Enter location to check availability
Catalog Page #  3833 

Price $175.25 / each

Technical Specs

  • Voltage 120
  • Watts 750
  • Length 30"
  • Mounting Type Wall
  • Color White
  • BtuH Output 2559
  • Amps AC 6.25
  • Phase 1
  • Depth 2-1/2"
  • Housing Style Conventional
  • Primary Application Residential
  • Item Linear Proportional Baseboard Heater
PCM4010W21
208
1000
40"
Wall
3412
4.81
2-1/2"
Residential

$184.75 / each

Enter location to check availability
Catalog Page #  3833 

Price $184.75 / each

Technical Specs

  • Voltage 208
  • Watts 1000
  • Length 40"
  • Mounting Type Wall
  • Color White
  • BtuH Output 3412
  • Amps AC 4.81
  • Phase 1
  • Depth 2-1/2"
  • Housing Style Conventional
  • Primary Application Residential
  • Item Linear Proportional Baseboard Heater
PCM5012W21
208
1250
50"
Wall
4265
6.01
2-1/2"
Residential

$188.50 / each

Enter location to check availability
Catalog Page #  3833 

Price $188.50 / each

Technical Specs

  • Voltage 208
  • Watts 1250
  • Length 50"
  • Mounting Type Wall
  • Color White
  • BtuH Output 4265
  • Amps AC 6.01
  • Phase 1
  • Depth 2-1/2"
  • Housing Style Conventional
  • Primary Application Residential
  • Item Linear Proportional Baseboard Heater
PCM6015W21
208
1500
60"
Wall
5118
7.21
2-1/2"
Residential

$197.25 / each

Enter location to check availability
Catalog Page #  3833 

Price $197.25 / each

Technical Specs

  • Voltage 208
  • Watts 1500
  • Length 60"
  • Mounting Type Wall
  • Color White
  • BtuH Output 5118
  • Amps AC 7.21
  • Phase 1
  • Depth 2-1/2"
  • Housing Style Conventional
  • Primary Application Residential
  • Item Linear Proportional Baseboard Heater
PCM7520W21
208
2000
75"
Wall
6824
9.61
2-1/2"
Residential

$216.00 / each

Enter location to check availability
Catalog Page #  3833 

Price $216.00 / each

Technical Specs

  • Voltage 208
  • Watts 2000
  • Length 75"
  • Mounting Type Wall
  • Color White
  • BtuH Output 6824
  • Amps AC 9.61
  • Phase 1
  • Depth 2-1/2"
  • Housing Style Conventional
  • Primary Application Residential
  • Item Linear Proportional Baseboard Heater
PCM9025W21
208
2500
90"
Wall
8530
12.02
2-1/2"
Residential

$238.25 / each

Enter location to check availability
Catalog Page #  3833 

Price $238.25 / each

Technical Specs

  • Voltage 208
  • Watts 2500
  • Length 90"
  • Mounting Type Wall
  • Color White
  • BtuH Output 8530
  • Amps AC 12.02
  • Phase 1
  • Depth 2-1/2"
  • Housing Style Conventional
  • Primary Application Residential
  • Item Linear Proportional Baseboard Heater
PCM2505W21
208
500
25"
Wall
1706
2.40
2-1/2"
Residential

$162.00 / each

Enter location to check availability
Catalog Page #  3833 

Price $162.00 / each

Technical Specs

  • Voltage 208
  • Watts 500
  • Length 25"
  • Mounting Type Wall
  • Color White
  • BtuH Output 1706
  • Amps AC 2.40
  • Phase 1
  • Depth 2-1/2"
  • Housing Style Conventional
  • Primary Application Residential
  • Item Linear Proportional Baseboard Heater
PCM3007W21
208
750
30"
Wall
2559
3.60
2-1/2"
Residential

$175.25 / each

Enter location to check availability
Catalog Page #  3833 

Price $175.25 / each

Technical Specs

  • Voltage 208
  • Watts 750
  • Length 30"
  • Mounting Type Wall
  • Color White
  • BtuH Output 2559
  • Amps AC 3.60
  • Phase 1
  • Depth 2-1/2"
  • Housing Style Conventional
  • Primary Application Residential
  • Item Linear Proportional Baseboard Heater
PCM4010W31
240
1000
40"
Wall
3412
4.17
2-1/2"
Residential

$180.25 / each

Enter location to check availability
Catalog Page #  3833 

Price $180.25 / each

Technical Specs

  • Voltage 240
  • Watts 1000
  • Length 40"
  • Mounting Type Wall
  • Color White
  • BtuH Output 3412
  • Amps AC 4.17
  • Phase 1
  • Depth 2-1/2"
  • Housing Style Conventional
  • Primary Application Residential
  • Item Linear Proportional Baseboard Heater
PCM5012W31
240
1250
50"
Wall
4265
5.21
2-1/2"
Residential

$193.00 / each

Enter location to check availability
Catalog Page #  3833 

Price $193.00 / each

Technical Specs

  • Voltage 240
  • Watts 1250
  • Length 50"
  • Mounting Type Wall
  • Color White
  • BtuH Output 4265
  • Amps AC 5.21
  • Phase 1
  • Depth 2-1/2"
  • Housing Style Conventional
  • Primary Application Residential
  • Item Linear Proportional Baseboard Heater
PCM6015W31
240
1500
60"
Wall
5118
6.25
2-1/2"
Residential

$213.75 / each

Enter location to check availability
Catalog Page #  3833 

Price $213.75 / each

Technical Specs

  • Voltage 240
  • Watts 1500
  • Length 60"
  • Mounting Type Wall
  • Color White
  • BtuH Output 5118
  • Amps AC 6.25
  • Phase 1
  • Depth 2-1/2"
  • Housing Style Conventional
  • Primary Application Residential
  • Item Linear Proportional Baseboard Heater
PCM7520W31
240
2000
75"
Wall
6824
8.33
2-1/2"
Residential

$221.00 / each

Enter location to check availability
Catalog Page #  3833 

Price $221.00 / each

Technical Specs

  • Voltage 240
  • Watts 2000
  • Length 75"
  • Mounting Type Wall
  • Color White
  • BtuH Output 6824
  • Amps AC 8.33
  • Phase 1
  • Depth 2-1/2"
  • Housing Style Conventional
  • Primary Application Residential
  • Item Linear Proportional Baseboard Heater
PCM9025W31
240
2500
90"
Wall
8530
10.42
2-1/2"
Residential

$238.25 / each

Enter location to check availability
Catalog Page #  3833 

Price $238.25 / each

Technical Specs

  • Voltage 240
  • Watts 2500
  • Length 90"
  • Mounting Type Wall
  • Color White
  • BtuH Output 8530
  • Amps AC 10.42
  • Phase 1
  • Depth 2-1/2"
  • Housing Style Conventional
  • Primary Application Residential
  • Item Linear Proportional Baseboard Heater
PCM2505W31
240
500
25"
Wall
1706
2.08
2-1/2"
Residential

$162.00 / each

Enter location to check availability
Catalog Page #  3833 

Price $162.00 / each

Technical Specs

  • Voltage 240
  • Watts 500
  • Length 25"
  • Mounting Type Wall
  • Color White
  • BtuH Output 1706
  • Amps AC 2.08
  • Phase 1
  • Depth 2-1/2"
  • Housing Style Conventional
  • Primary Application Residential
  • Item Linear Proportional Baseboard Heater
PCM3007W31
240
750
30"
Wall
2559
3.13
2-1/2"
Residential

$171.25 / each

Enter location to check availability
Catalog Page #  3833 

Price $171.25 / each

Technical Specs

  • Voltage 240
  • Watts 750
  • Length 30"
  • Mounting Type Wall
  • Color White
  • BtuH Output 2559
  • Amps AC 3.13
  • Phase 1
  • Depth 2-1/2"
  • Housing Style Conventional
  • Primary Application Residential
  • Item Linear Proportional Baseboard Heater
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More