Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

C3
DIMPLEX

Linear Proportional Baseboard Heater, Residential, 240VAC, Amps AC 10.42, 1 Phase

  • Item # 20UC94
  • My Part #
  • Mfr. Model # PCM9025W31
  • Catalog Page # 3073
  • UNSPSC # 40101814
Linear Proportional Baseboard Heater, Residential, 240VAC, Amps AC 10.42, 1 Phase close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $191.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 18.4 lbs.
Country of Origin Canada Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Innovative, built-in, electronic proportioning thermostat helps improve performance and reduces energy use by up to 33%. Compact, sleek, and versatile heater is up to 20% shorter than conventional baseboards and allows for more linear wall space and discreet styling. Features a "sharkfin" element design and top discharge airflow for improved performance. Suitable for use in most residential applications, commercial offices, washrooms, and lobbies. Built-in radio frequency receiver allows wireless temperature control with Wireless Remote Control No. 25D230 and Wireless Controller No. 44C535, sold separately.

View More

Technical Specs

  • Item Linear Proportional Baseboard Heater
  • Housing Style Conventional
  • Primary Application Residential
  • Heater Voltage 240VAC
  • Phase 1
  • BtuH Output 8530
  • Mounting Type Wall
  • Length 90"
  • Depth 2-1/2"
  • Height 6-3/4"
  • Hz 60
  • Watts 2500
  • Amps AC 10.42
  • Color White
  • Finish Epoxy/Polyester Powder Coated
  • Housing Material 20 ga. Steel
  • Includes Built In Electronic Proportioning Thermostat with RF Transceiver
  • Standards C-CSA-US
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.