Skip Content

C3
DIMPLEX

Linear Proportional Baseboard Heater, Residential, 240VAC, Amps AC 8.33, 1 Phase

  • Item # 20UC92
  • My Part #
  • Mfr. Model # PCM7520W31
  • Catalog Page # 3073
  • UNSPSC # 40101814
Proportional Baseboard Heater,240V,2000W close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $177.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 7.06 lbs.
Country of Origin Canada Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Innovative, built-in, electronic proportioning thermostat helps improve performance and reduces energy use by up to 33%. Compact, sleek, and versatile heater is up to 20% shorter than conventional baseboards and allows for more linear wall space and discreet styling. Features a "sharkfin" element design and top discharge airflow for improved performance. Suitable for use in most residential applications, commercial offices, washrooms, and lobbies. Built-in radio frequency receiver allows wireless temperature control with Wireless Remote Control No. 25D230 and Wireless Controller No. 44C535, sold separately.

View More

Technical Specs

  • Item Linear Proportional Baseboard Heater
  • Housing Style Conventional
  • Primary Application Residential
  • Heater Voltage 240VAC
  • Phase 1
  • BtuH Output 6824
  • Mounting Type Wall
  • Length 75"
  • Depth 2-1/2"
  • Height 6-3/4"
  • Hz 60
  • Watts 2000
  • Amps AC 8.33
  • Color White
  • Finish Epoxy/Polyester Powder Coated
  • Housing Material 20 ga. Steel
  • Includes Built In Electronic Proportioning Thermostat with RF Transceiver
  • Standards C-CSA-US
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.