Navigation Menu New

Access My Account, Order History, Lists and more here.

487A23 CUH05B31TG UNSPSC # 40101819

Tap image to zoom.

Roll over image to zoom.

Electric Wall & Ceiling Unit Heater, 5kW/3.75kW, 208/240V AC, 1-phase, Air Temp. Rise 45°F

  • Item # 487A23
  • Mfr. Model # CUH05B31TG
  • UNSPSC # 40101819
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Suspended electric wall and ceiling unit heaters suspend from a bracket or threaded rod for use in downflow or horizontal applications and save limited floorspace. They provide primary or supplementary heating in large or exposed areas like factories, warehouses, and stock rooms. They use a forced air system that heats the air using a heating element and a fan.

Technical Specs

  • Item Electric Wall & Ceiling Unit Heater
  • Overall Height 9 in
  • Overall Width 11 in
  • Overall Depth 9 in
  • Air Temp. Rise 45 Degrees F
  • Voltage 240V/208V AC
  • Phase 1
  • Wattage Output 5kW/3.75kW
  • Heating Method Fan Forced
  • Heating Capacity 17,060/12,795 BtuH
  • Mounting Location Ceiling, Wall
  • Frequency 60 Hz
  • Amperage 20.8A
  • Control Type Mechanical Selector Dial
  • Housing Color Gray
  • Includes Mounting Bracket
  • Manufacturers Warranty Length 1 yr
  • Standards cULus Listed

Suspended electric wall and ceiling unit heaters suspend from a bracket or threaded rod for use in downflow or horizontal applications and save limited floorspace. They provide primary or supplementary heating in large or exposed areas like factories, warehouses, and stock rooms. They use a forced air system that heats the air using a heating element and a fan.

Back to Top