TP
DIMPLEX

Electric Baseboard Heater, Residential, 208VAC, Amps AC 2.40, 1 Phase

  • Item # 20UC60
  • My Part #
  • Mfr. Model # LCM250521
  • Catalog Page # 3073
  • UNSPSC # 40101814
Electric Baseboard Heater, Residential, 208VAC, Amps AC 2.40, 1 Phase close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $41.80 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 4.4 lbs.
Country of Origin Canada Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Provides a compact, sleek, and versatile heating solution with greater performance, reduced energy consumption, and improved comfort. Up to 20% shorter than conventional baseboards for more discreet styling and more linear wall space. Features a "shark-fin" element design and top discharge airflow for enhanced performance. Ideal for use in most residential applications, commercial offices, lobbies, and washrooms.

View More

Technical Specs

  • Item Electric Baseboard Heater
  • Housing Style Conventional
  • Primary Application Residential
  • Heater Voltage 208VAC
  • Phase 1
  • BtuH Output 1706
  • Mounting Type Wall
  • Length 25"
  • Depth 2-1/2"
  • Height 6-3/4"
  • Hz 60
  • Watts 500
  • Amps AC 2.40
  • Color Almond
  • Finish Epoxy/Polyester Powder Coated
  • Housing Material 20 ga. Steel
  • Standards C-CSA-US
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.