NC
DIGITCARE

Nitrile, Disposable Gloves, S, Powder-Free, 12.00 mil Palm Thickness

  • Item # 55EL65
  • My Part #
  • Mfr. Model # DFR12-T
  • Catalog Page # N/A
  • Catalog Group # K2207
  • UNSPSC # 0
Nitrile,  Disposable Gloves,  S,  Powder-Free,  12.00 mil Palm Thickness close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Safety~Gloves and Hand Protection~Disposable Gloves


$13.80 / pkg. of 50

Shipping: pkg of 10

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.0 lbs.
Country of Origin Malaysia Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • New Item

Technical Specs

  • Item Disposable Gloves
  • Acceptable Quality Level (AQL) 0.65
  • Brand and Series Ansell Microflex Defender DFR12-T
  • Disposable Glove Features Tested for Fentanyl Protection, Chlorinated
  • Disposable Glove Type General Purpose, Medical
  • Double Gloving Method Outer
  • Glove Materials Nitrile
  • Disposable Glove Performance Hazardous Splash Protection
  • Glove Size and Cuff Length Style S/Extended
  • Glove Sizes S/7
  • Nominal Palm Thickness 12 mil
  • Latex-Free Yes
  • Silicone-Free No
  • Glove Color Family Green
  • Glove Length 12"
  • Glove Texture Location Fingers Only
  • Powdered/Powder-Free Powder-Free
  • Sterile/Non-Sterile Non-Sterile
  • Palm Thickness 12 mil
  • Medical Glove Type Exam
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms