Skip Content
TP
DIGITAL ALLY

Premium 5 Year Warranty,DVM-800

  • Item # 46KJ69
  • My Part #
  • Mfr. Model # 001-00081-00
  • Catalog Page # N/A
  • UNSPSC # 46171621
Premium 5 Year Warranty,DVM-800 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $645.48 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.001 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Warranty provides a replacement unit should the original DVM-800 Vehicle Video System require repairs.

View More

Technical Specs

  • Item Premium 5 Year Advance Exchange Warranty
  • Resolution 1080i
  • Pre-event Recording Time Up to 30 sec.
  • Features Immediate Replacement System Should The Original System Require Repairs
  • Series DVM-800
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.