Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
DIGITAL ALLY

In Car Video Solution,720 x 480 Pixels

  • Item # 46KJ68
  • My Part #
  • Mfr. Model # 001-00038-20
  • Catalog Page # 2040
  • UNSPSC # 46171621
In Car Video Solution,720 x 480 Pixels close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $4,567.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 7.7 lbs.
Country of Origin Philippines Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This innovative system incorporates an entire video and audio system into a vehicle's rearview mirror. Allows wireless file transfer and you can also add up to 8 optional cameras for added visual coverage.

View More

Technical Specs

  • Item In Car Video Solution
  • Resolution 720 x 480 Pixels
  • Field of View 102 Degrees (H) x 76 Degrees (V) External 12XC Front Camera, 102 Degrees (H) x 76 Degrees (V) x 115 Degrees (D) External Rear Seat Camera, 119 Degrees (H) x 96 Degrees (V) x 141 Degrees (D) Internal Passenger Facing Camera, 79.2 Degrees (H) x 57.9 Degrees (V) x 103.4 Degrees (D) Internal Road Facing Camera
  • Pre-event Recording Time 6 to 30 sec.
  • Internal Memory Size 32 GB
  • Max. External Memory Size 32 GB
  • Recording Time 8 to 164 hr.
  • Operating Modes Covert and Stand-by
  • Min. Light Level 0.7 lux
  • Frame Rate 30 fps
  • Features GPS, Metadata, Integrated 3-1/2" Color Monitor, Invisible Monitor When is Not In Use, Internal Microphone and Speaker, Wireless Mic/Remote, Wireless File Transfer, System Configuration and Updates, Mark Button, Led Status Indicators, Low Power Consumptions, Internal Battery Backup, Up to (8) Optional Cameras Can Be Add
  • Video Compression Format H.264
  • Includes (2) External Cameras, Main Unit, Windshield Mounting Puck, Security Tamper Resistant Screw, Key Kit, Cables, Wireless Microphone, Charging Cradle, Mounting Bracket, Lapel Microphone, Base Seat Microphone, WiFi Assembly, GPS Module
  • Series DVM-800
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.