Skip Content

TP
DIGITAL ALLY

HD POV Camera,30in. Cable,FirstVu HD

  • Item # 46KJ90
  • My Part #
  • Mfr. Model # 001-00225-30
  • Catalog Page # 2040
  • UNSPSC # 46171610
HD POV Camera,30in. Cable,FirstVu HD close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $274.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 2.2 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Digital Ally HD POV Camera can be mounted on your epaulet, glasses, or on a hat to provide you with the digital video that you need to help increase driver safety, track assets in real time, and help minimize liability risk. The tough, durable camera is fully customizable, and simple to operate and maintain.

View More

Technical Specs

  • Item HD POV Camera
  • HD Resolution 720p
  • Field of View 130 Degrees
  • Pre-event Recording Time Up to 60 sec.
  • Operating Modes Covert or Stand-by
  • Min. Light Level 0.08 lux
  • Features Wide Dynamic Range Capture, Car Record Activation Triggers, Impact Resistant, Waterproof Components, Vuvault Software Compatible with VuVault Go Android/iOS Application
  • Camera Weight 0.8 oz.
  • Camera Height 2.5"
  • Camera Width 0.71"
  • Camera Depth 0.710"
  • Video Compression Format H.264
  • Includes 30" Cable, Small/Medium/Large Mounting Clips
  • Series FirstVu HD
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.